CONTACT OS 200 ML
893.61
- UNSPSC 47131825
089361 083 1
089361 083 1
Delivery
0 Review(s)
Provides long-lasting protection against oxidation. Removes dirt, resin, oil and metallic dust. Acid-free; will not resinify.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 7:57 PM.
Product Details
| Attribute | Value |
|---|---|
| Contents | 200 ml |
| EAN | 4045989469932 |
Benefits & Advantage
| For new electrical contacts, switches and electromechanical engine parts |
| Long term oxidation prevention |
| Excellent lubricator for small engine parts |
| Will remove dirt, resin, oil and metal deposits |
Applications
| For corrosion protection of new contacts, switches and electromechanical components. |
| Also an excellent lubricant for fine engine parts. |
Instructions
| Before applying product, cut power to components being treated. |
| Apply using the included spray tube. |
| Allow a few minutes for solvents to flash off before reinitializing power. |
| DO NOT use on live circuits. |
| Test material for compatability before applying. |
Notices
This information is only a recommendation based on our experience. Preliminary testing required.
Documents & Videos
Review(s)
Product not yet rated.